Beli pressure reducing valve kitz di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz Gate Valve 125 Type
    68%
    Mulai

    Rp199.900

    Kitz Gate Valve 125 Type
    Deskripsi:
    For still water and saturated steam.
    atribut:
    • Material: Brass (C3771BE)
  2. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  3. Kitz Gate (5K) Valve (5FCM Series)
    Mulai

    Rp3.199.900

    Kitz Gate (5K) Valve (5FCM Series)
    atribut:
    • Class: 5K
    • Connection Method: Pipe flanges
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  4. Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    Mulai

    Rp7.099.900

    Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (Packing nut): SS400
    • Material (bonnet): FCD-S
    • Material (Ground): FCD-S
    • Material (Handle): FCD400
    • Class: 20K
    • Material (name plate): A1050P
  5. Kitz 10K Gate Valve (Flange Type) 10FCLS Series
    Mulai

    Rp8.999.900

  6. Kitz 150 Type (10K) Bronze Y Type Strainer YK Series
    Mulai

    Rp539.900

    Kitz 150 Type (10K) Bronze Y Type Strainer YK Series
    atribut:
    • Material (O ring): FKM
    • Material (Body cap): C3771BE
    • Body Material: CAC
    • Class: 150 type (10K)
    • Connection Method: The screw-shaped
    • Fluid Used: water
    • Handle Shape: Without handle
    • Material (Gasket): PTFE (sealing)
    • Maximum Working Pressure (MPa): 1.4 (+85°C below the static running water)
    • Mesh (strainer): 40 mesh stainless steel wire network
    • Shape: Y-shaped
    • Type: strainer
  7. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  8. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
Daftar Harga pressure reducing valve kitz Terbaru November 2026
Kitz Gate Valve 125 TypeRp199.900
Kitz Brass Ball Valve Standard Bore T SeriesRp429.900
Kitz 125-Type Brass Gate Valve FH SeriesRp319.900
Kitz Gate (5K) Valve (5FCM Series)Rp3.199.900
Kitz Class 150 Type Brass Gate Valve E SeriesRp599.900
Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)Rp7.099.900
Kitz 10K Gate Valve (Flange Type) 10FCLS SeriesRp8.999.900
Kitz 150 Type (10K) Bronze Y Type Strainer YK SeriesRp539.900
Onda Ball Valve (Stop Kran)Rp109.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)